

€121.27/ pieceexcl. VAT
€146.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1822 |
Cage material | No cage |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 23 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 88 kN |
Static load rating | 78 kN |
Reference speed | 4.25 rpm |
Limiting speed | 7400 rpm |
Number of rows | Single row |