INA

INA Cylindrical roller bearing full complement Single row SL182206-A-XL

  • ERIKS:11835799
  • Manufacturer:4012802254266
Image 1
Save to list

€110.35/ pieceexcl. VAT

€133.52incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1822
Cage material
No cage
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
20 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
70 kN
Static load rating
64 kN
Reference speed
4.55 rpm
Limiting speed
8500 rpm
Number of rows
Single row