

€84.79/ pieceexcl. VAT
€102.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1822 |
Cage material | No cage |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 18 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 51 kN |
Static load rating | 44.5 kN |
Reference speed | 5.5 rpm |
Limiting speed | 10300 rpm |
Number of rows | Single row |