INA

INA Cylindrical roller bearing full complement Single row SL182204-A-XL

  • ERIKS:11835797
  • Manufacturer:4012802556667
Image 1
Save to list

€73.63/ pieceexcl. VAT

€89.09incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1822
Cage material
No cage
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
18 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
45.5 kN
Static load rating
37 kN
Reference speed
6.5 rpm
Limiting speed
12000 rpm
Number of rows
Single row