INA

INA Cylindrical roller bearing full complement Single row SL181892-E-BR

  • ERIKS:13560436
  • Manufacturer:4047643063180
Image 1
Save to list

€7,980.29/ pieceexcl. VAT

€9,656.15incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1818
Cage material
No cage
Inner Diameter
460 mm
Outer Diameter
580 mm
Width
56 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Single row