

€6,724.89/ pieceexcl. VAT
€8,137.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1818 |
Cage material | No cage |
Inner Diameter | 440 mm |
Outer Diameter | 540 mm |
Width | 46 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 700 kN |
Static load rating | 1.47 kN |
Reference speed | 415 rpm |
Limiting speed | 620 rpm |
Number of rows | Single row |