

€5,169.05/ pieceexcl. VAT
€6,254.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1818 |
Cage material | No cage |
Inner Diameter | 400 mm |
Outer Diameter | 500 mm |
Width | 46 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 660 kN |
Static load rating | 1340 kN |
Reference speed | 470 rpm |
Limiting speed | 680 rpm |
Number of rows | Single row |