

€1,776.55/ pieceexcl. VAT
€2,149.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1818 |
Cage material | No cage |
Inner Diameter | 280 mm |
Outer Diameter | 350 mm |
Width | 33 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 355 kN |
Static load rating | 670 kN |
Reference speed | 730 rpm |
Limiting speed | 990 rpm |
Number of rows | Single row |