

€32,199.73/ pieceexcl. VAT
€38,961.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1818 |
Cage material | No cage |
Inner Diameter | 900 mm |
Outer Diameter | 1090 mm |
Width | 85 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 2.32 kN |
Static load rating | 5.7 kN |
Reference speed | 157 rpm |
Limiting speed | 295 rpm |
Number of rows | Single row |