

€28,658.73/ pieceexcl. VAT
€34,677.06incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1818 |
Cage material | No cage |
Inner Diameter | 800 mm |
Outer Diameter | 980 mm |
Width | 82 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |