INA

INA Cylindrical roller bearing full complement Single row SL1818/750-E-TB

  • ERIKS:14181008
Image 1
Save to list

€20,156.12/ pieceexcl. VAT

€24,388.91incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1818
Cage material
No cage
Inner Diameter
750 mm
Outer Diameter
920 mm
Width
78 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
1.81 kN
Static load rating
4.2 kN
Reference speed
204 rpm
Limiting speed
355 rpm
Number of rows
Single row