

€19,380.38/ pieceexcl. VAT
€23,450.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1818 |
Cage material | No cage |
Inner Diameter | 710 mm |
Outer Diameter | 870 mm |
Width | 74 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.73 kN |
Static load rating | 3.95 kN |
Reference speed | 215 rpm |
Limiting speed | 375 rpm |
Number of rows | Single row |