

€13,387.50/ pieceexcl. VAT
€16,198.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1818 |
Cage material | No cage |
Inner Diameter | 600 mm |
Outer Diameter | 730 mm |
Width | 60 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |