

€9,609.35/ pieceexcl. VAT
€11,627.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1818 |
Cage material | No cage |
Inner Diameter | 530 mm |
Outer Diameter | 650 mm |
Width | 56 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.01 kN |
Static load rating | 2.17 kN |
Reference speed | 320 rpm |
Limiting speed | 510 rpm |
Number of rows | Single row |