

€767.00/ pieceexcl. VAT
€928.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 120 mm |
Outer Diameter | 167.58 mm |
Width | 80 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 510 kN |
Static load rating | 850 kN |
Reference speed | 1.53 rpm |
Limiting speed | 2160 rpm |
Number of rows | Double row |