

€498.22/ pieceexcl. VAT
€602.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 100 mm |
Outer Diameter | 139.65 mm |
Width | 67 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 370 kN |
Static load rating | 600 kN |
Reference speed | 1.93 rpm |
Limiting speed | 2600 rpm |
Number of rows | Double row |