

€310.84/ pieceexcl. VAT
€376.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 85 mm |
Outer Diameter | 121.44 mm |
Width | 60 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 300 kN |
Static load rating | 465 kN |
Reference speed | 2.21 rpm |
Limiting speed | 3050 rpm |
Number of rows | Double row |