

€284.07/ pieceexcl. VAT
€343.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 80 mm |
Outer Diameter | 116.99 mm |
Width | 60 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 290 kN |
Static load rating | 440 kN |
Reference speed | 2.33 rpm |
Limiting speed | 3200 rpm |
Number of rows | Double row |