

€226.16/ pieceexcl. VAT
€273.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 75 mm |
Outer Diameter | 107.9 mm |
Width | 54 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 245 kN |
Static load rating | 385 kN |
Reference speed | 2.4 rpm |
Limiting speed | 3450 rpm |
Number of rows | Double row |