

€249.10/ pieceexcl. VAT
€301.41incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 70 mm |
Outer Diameter | 100.28 mm |
Width | 54 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Double row |