

€126.18/ pieceexcl. VAT
€152.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 50 mm |
Outer Diameter | 72.33 mm |
Width | 40 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 134 kN |
Static load rating | 188 kN |
Reference speed | 3.3 rpm |
Limiting speed | 5300 rpm |
Number of rows | Double row |