

€91.46/ pieceexcl. VAT
€110.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 30 mm |
Outer Diameter | 49.6 mm |
Width | 34 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 69 kN |
Static load rating | 84 kN |
Reference speed | 5.3 rpm |
Limiting speed | 8100 rpm |
Number of rows | Double row |