

€90.46/ pieceexcl. VAT
€109.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 25 mm |
Outer Diameter | 42.51 mm |
Width | 30 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 53 kN |
Static load rating | 64 kN |
Reference speed | 6 rpm |
Limiting speed | 9500 rpm |
Number of rows | Double row |