INA

INA Cylindrical roller bearing full complement Single row RSL183011-A-XL

  • ERIKS:24027579
  • Manufacturer:4012802702149
Image 1
Save to list

€81.30/ pieceexcl. VAT

€98.37incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RSL
Cage material
No cage
Inner Diameter
55 mm
Outer Diameter
83.54 mm
Width
26 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
120 kN
Static load rating
136 kN
Limiting speed
5200 rpm
Number of rows
Single row