INA

INA Cylindrical roller bearing full complement Single row RSL183010-A-XL

  • ERIKS:24027578
  • Manufacturer:4012802702521
Image 1
Save to list

€66.21/ pieceexcl. VAT

€80.11incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RSL
Cage material
No cage
Inner Diameter
50 mm
Outer Diameter
72.33 mm
Width
23 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
88 kN
Static load rating
94 kN
Limiting speed
6100 rpm
Number of rows
Single row