

€53.59/ pieceexcl. VAT
€64.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 40 mm |
Outer Diameter | 61.74 mm |
Width | 21 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 66 kN |
Static load rating | 67 kN |
Limiting speed | 7300 rpm |
Number of rows | Single row |