INA

INA Cylindrical roller bearing full complement Single row RSL183006-A-XL

  • ERIKS:23527055
  • Manufacturer:4012802732283
Image 1
Save to list

€41.57/ pieceexcl. VAT

€50.30incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RSL
Cage material
No cage
Inner Diameter
30 mm
Outer Diameter
49.6 mm
Width
19 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
45 kN
Static load rating
42 kN
Limiting speed
9300 rpm
Number of rows
Single row