INA

INA Cylindrical roller bearing full complement Single row RSL183005-A-XL-2S

  • ERIKS:14180491
Image 1
Save to list

€38.52/ pieceexcl. VAT

€46.61incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RSL
Cage material
No cage
Inner Diameter
25 mm
Outer Diameter
42.51 mm
Width
16 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Single row