

€8,316.65/ pieceexcl. VAT
€10,063.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 150 mm |
Outer Diameter | 28649 mm |
Width | 108 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.49 kN |
Static load rating | 1.9 kN |
Limiting speed | 1350 rpm |
Number of rows | Single row |