

€6,770.22/ pieceexcl. VAT
€8,191.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 140 mm |
Outer Diameter | 264447 mm |
Width | 102 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.25 kN |
Static load rating | 1.57 kN |
Limiting speed | 1470 rpm |
Number of rows | Single row |