

€5,279.40/ pieceexcl. VAT
€6,388.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 130 mm |
Outer Diameter | 2479 mm |
Width | 93 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.11 kN |
Static load rating | 1.38 kN |
Limiting speed | 1570 rpm |
Number of rows | Single row |