

€2,343.88/ pieceexcl. VAT
€2,836.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 100 mm |
Outer Diameter | 187303 mm |
Width | 73 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 700 kN |
Static load rating | 850 kN |
Limiting speed | 2110 rpm |
Number of rows | Single row |