

€1,755.85/ pieceexcl. VAT
€2,124.58incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 90 mm |
Outer Diameter | 16526 mm |
Width | 64 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 550 kN |
Static load rating | 650 kN |
Limiting speed | 2400 rpm |
Number of rows | Single row |