INA

INA Cylindrical roller bearing full complement Single row RSL182315-A

  • ERIKS:14028727
Image 1
Save to list

€1,224.60/ pieceexcl. VAT

€1,481.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RSL
Cage material
No cage
Inner Diameter
75 mm
Outer Diameter
143.22 mm
Width
55 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
405 kN
Static load rating
465 kN
Limiting speed
2800 rpm
Number of rows
Single row