

€1,061.33/ pieceexcl. VAT
€1,284.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 70 mm |
Outer Diameter | 132.14 mm |
Width | 51 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 340 kN |
Static load rating | 385 kN |
Limiting speed | 3050 rpm |
Number of rows | Single row |