

€1,017.54/ pieceexcl. VAT
€1,231.22incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 65 mm |
Outer Diameter | 126.69 mm |
Width | 48 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |