INA

INA Cylindrical roller bearing full complement Single row RSL182312-A

  • ERIKS:14191625
Image 1
Save to list

€803.39/ pieceexcl. VAT

€972.10incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RSL
Cage material
No cage
Inner Diameter
60 mm
Outer Diameter
11562 mm
Width
46 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
255 kN
Static load rating
275 kN
Limiting speed
3500 rpm
Number of rows
Single row