INA

INA Cylindrical roller bearing full complement Single row RSL182310-A-2S

  • ERIKS:14191623
Image 1
Save to list

€627.08/ pieceexcl. VAT

€758.77incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RSL
Cage material
No cage
Inner Diameter
50 mm
Outer Diameter
98718 mm
Width
40 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Single row