

€396.97/ pieceexcl. VAT
€480.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 40 mm |
Outer Diameter | 83.12 mm |
Width | 33 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 170 kN |
Static load rating | 153 kN |
Limiting speed | 5800 rpm |
Number of rows | Single row |