

€206.47/ pieceexcl. VAT
€249.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 25 mm |
Outer Diameter | 53717 mm |
Width | 24 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 64 kN |
Static load rating | 59 kN |
Limiting speed | 8100 rpm |
Number of rows | Single row |