

€651.18/ pieceexcl. VAT
€787.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 120 mm |
Outer Diameter | 192.32 mm |
Width | 58 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 530 kN |
Static load rating | 720 kN |
Limiting speed | 1930 rpm |
Number of rows | Single row |