

€95.60/ pieceexcl. VAT
€115.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 50 mm |
Outer Diameter | 81.4 mm |
Width | 23 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 109 kN |
Static load rating | 111 kN |
Limiting speed | 5500 rpm |
Number of rows | Single row |