INA

INA Cylindrical roller bearing full complement Four row SL16924-A

  • ERIKS:14191723
Image 1
Save to list

€7,795.92/ pieceexcl. VAT

€9,433.06incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL16
Cage material
No cage
Inner Diameter
120 mm
Outer Diameter
165 mm
Width
108 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Four row