INA

INA Cylindrical roller bearing full complement Four row SL15916-A

  • ERIKS:14191716
Image 1
Save to list

€1,577.60/ pieceexcl. VAT

€1,908.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL15
Cage material
No cage
Inner Diameter
80 mm
Outer Diameter
110 mm
Width
57 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Four row