
€3,646.84/ pieceexcl. VAT
€4,412.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL12 |
Cage material | No cage |
Inner Diameter | 100 mm |
Outer Diameter | 140 mm |
Width | 78 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Four row |