INA

INA Cylindrical roller bearing full complement Double row With sealing SL045060-D-PP-2NR

  • ERIKS:14184359
Image 1
Image 2
Image 1
Image 2
Save to list

€16,559.31/ pieceexcl. VAT

€20,036.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Type
Cylindrical Roller Bearing
Inner Diameter
300 mm
Outer Diameter
460 mm
Width
218 mm
Internal clearance
CN (normal)
With sealing
Yes
Dynamic load rating
3000 kN
Static load rating
5800 kN
Limiting speed
415 rpm
Fatigue load limit
650 kN
Weight
125.65 kg
B
218 mm
d
300 mm
D
460 mm
d1
347 mm
D1
453 mm
Number of rows
Double row