




€13,630.06/ pieceexcl. VAT
€16,492.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Type | Cylindrical Roller Bearing |
Inner Diameter | 280 mm |
Outer Diameter | 420 mm |
Width | 190 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 2600 kN |
Static load rating | 5200 kN |
Limiting speed | 450 rpm |
Fatigue load limit | 590 kN |
Weight | 88.3 kg |
B | 190 mm |
d | 280 mm |
D | 420 mm |
d1 | 305.5 mm |
D1 | 413 mm |
Number of rows | Double row |