INA

INA Cylindrical roller bearing full complement Double row With sealing SL045052-D-PP-2NR

  • ERIKS:13243284
Image 1
Image 2
Image 1
Image 2
Save to list

€9,101.29/ pieceexcl. VAT

€11,012.56incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Type
Cylindrical Roller Bearing
Inner Diameter
260 mm
Outer Diameter
400 mm
Width
190 mm
Internal clearance
CN (normal)
With sealing
Yes
Dynamic load rating
2380 kN
Static load rating
4700 kN
Limiting speed
475 rpm
Fatigue load limit
540 kN
Weight
83.13 kg
B
190 mm
d
260 mm
D
260 mm
d1
305.5 mm
D1
394 mm
Number of rows
Double row