INA

INA Cylindrical roller bearing full complement Double row With sealing SL045048-D-PP-C3

  • ERIKS:13560431
  • Manufacturer:4054369525496
Image 1
Save to list

€6,358.88/ pieceexcl. VAT

€7,694.24incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Cage material
No cage
Inner Diameter
240 mm
Outer Diameter
360 mm
Width
160 mm
Internal clearance
C3
With sealing
Yes
Dynamic load rating
1.63 kN
Static load rating
3.3 kN
Limiting speed
530 rpm
Number of rows
Double row