INA

INA Cylindrical roller bearing full complement Double row With sealing SL045048-D-PP-2NR

  • ERIKS:13243282
  • Manufacturer:4054369525502
Image 1
Image 2
Image 1
Image 2
Save to list

€6,676.83/ pieceexcl. VAT

€8,078.96incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Type
Cylindrical Roller Bearing
Inner Diameter
240 mm
Outer Diameter
360 mm
Width
160 mm
Internal clearance
CN (normal)
With sealing
Yes
Dynamic load rating
1630 kN
Static load rating
3300 kN
Limiting speed
530 rpm
Fatigue load limit
390 kN
Weight
54.92 kg
B
160 mm
d
240 mm
D
240 mm
d1
279.5 mm
D1
354 mm
Number of rows
Double row